Wedge Lock Washer, For Screw Size #6 Steel, Advanced Corrosion Resistance Finish, 20 PK

  • Mfr # 1513

  • Zoro # G4344496


product price: $15.86
/pk 20, $0.79/ea

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
0.07 in
Maximum Thickness
0.07 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1513
Zoro #
G4344496
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
#6
Outside Diameter
0.3 in
Minimum Thickness
0.07 in
Maximum Thickness
0.07 in
Inside Diameter
0.15 in
Assembly Thickness
1/16 in
Minimum Inside Diameter
5/32 in
Outside Diameter - Minimum
19/64 in
Inside Diameter - Maximum
5/32 in
Outside Diameter - Maximum
19/64 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
Class 12.9
Application
Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration
For Use With
Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers
Thickness Tolerance
+/-0.01
Rockwell Hardness
Min 46 HRC Through hardened
Color
Silver
Type
Wedge Lock Washer
Washer Material Grade
Works with bolt grades up to 12.9
Assembly Thickness Tolerance
+/-0.01 in
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
X-Ray Detectable
X-Ray Detectable
Reusable
Reusable
Hardness
46 HRC
Metal Detectable
Metal Detectable
FDA Approved
FDA Approved

Description

Wedge Lock Washer, #6, PK20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.