Wedge Lock Washer, For Screw Size #6 Steel, Advanced Corrosion Resistance Finish, 20 PK

  • Mfr # 1514

  • Zoro # G4344505


product price: $16.99
/pk 20, $0.85/ea

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
0.07 in
Maximum Thickness
0.07 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1514
Zoro #
G4344505
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
#6
Outside Diameter
0.35 in
Minimum Thickness
0.07 in
Maximum Thickness
0.07 in
Inside Diameter
0.15 in
Assembly Thickness
1/16 in
Outside Diameter - Minimum
23/64 in
Minimum Inside Diameter
5/32 in
Inside Diameter - Maximum
5/32 in
Outside Diameter - Maximum
11/32 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
Class 12.9
For Use With
Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers
Color
Silver
Thickness Tolerance
+/-0.01
Application
Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration
Rockwell Hardness
Min 46 HRC Through hardened
Type
Wedge Lock Washer
Washer Material Grade
Works with bolt grades up to 12.9
Pack Size
Small Pack
Assembly Thickness Tolerance
+/-0.01 in
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
X-Ray Detectable
X-Ray Detectable
Reusable
Reusable
FDA Approved
FDA Approved
Metal Detectable
Metal Detectable
Hardness
46 HRC

Description

Lock Washer, EN 1.7182 Carbon Steel, Fits Bolt Sizes #6, M3.5, Inside Dia. 0.15 In., Outside Dia. 0.35 In., Thickness 0.07 In., Thickness Tolerance +/- .01, Color Silver, Rockwell Hardness Min. 46 HRC, High Vibration, Dynamic Loads, Critical Bolted Joints, Extreme Conditions, For Use With Bolts, Nuts, Hex Head Cap Screws, Socket Head Cap Screws, Adhesives,Washers, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.