Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 50 PK

  • Mfr # 2730

  • Zoro # G2512806


product price:  $425.99
/pk 50, $8.52/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
0.18 in
Maximum Thickness
0.18 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2730
Zoro #
G2512806
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
7/8 in
Outside Diameter
1.65 in
Minimum Thickness
0.18 in
Maximum Thickness
0.18 in
Inside Diameter
0.92 in
Assembly Thickness
3/16 in
Minimum Inside Diameter
59/64 in
Outside Diameter - Maximum
1 21/32 in
Inside Diameter - Maximum
59/64 in
Outside Diameter - Minimum
1 21/32 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
Class 12.9
Rockwell Hardness
Min 46 HRC Through hardened
Thickness Tolerance
+/-0.01 in
Type
Wedge Lock Washer
Washer Material Grade
Works with bolt grades up to 12.9
Pack Size
Small Pack
Assembly Thickness Tolerance
+/-0.01 in
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Hardness
46 HRC
FDA Approved
FDA Approved
Reusable
Reusable

Description

Wedge Lock Washer, 7/8 in, PK50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.