Wedge Lock Washer, For Screw Size #8 Steel, Advanced Corrosion Resistance Finish, 20 PK

  • Mfr # 1516

  • Zoro # G4344523


product price: $15.48
/pk 20, $0.77/ea

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
0.07 in
Maximum Thickness
0.07 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1516
Zoro #
G4344523
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
#8
Outside Diameter
0.35 in
Minimum Thickness
0.07 in
Maximum Thickness
0.07 in
Inside Diameter
0.17 in
Assembly Thickness
1/16 in
Inside Diameter - Maximum
11/64 in
Outside Diameter - Minimum
23/64 in
Minimum Inside Diameter
11/64 in
Outside Diameter - Maximum
11/32 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
Class 12.9
Thickness Tolerance
+/-0.01
For Use With
Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers
Application
Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration
Rockwell Hardness
Min 46 HRC Through hardened
Color
Silver
Type
Wedge Lock Washer
Washer Material Grade
Works with bolt grades up to 12.9
Pack Size
Small Pack
Assembly Thickness Tolerance
+/-0.01 in
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Hardness
46 HRC
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Reusable
Reusable
FDA Approved
FDA Approved

Description

Wedge Lock Washer, #8, PK20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.