Wedge Lock Washer, For Screw Size 9/16 in Steel, Plain Finish, 4 PK
Mfr # 1582
Zoro # G4345187
product price: $29.25
/pk 4, $7.31/eaKey Features
Material
Steel
Finish
Plain
Minimum Thickness
0.13 in
Maximum Thickness
0.13 in
Standards
DIN 25201
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1582
Zoro #
G4345187
UPC #
-
Country of Origin
Sweden
Dimensions
For Screw Size
9/16 in
Outside Diameter
0.91 in
Minimum Thickness
0.13 in
Maximum Thickness
0.13 in
Inside Diameter
0.6 in
Assembly Thickness
1/8 in
Minimum Inside Diameter
19/32 in
Inside Diameter - Maximum
19/32 in
Outside Diameter - Maximum
29/32 in
Outside Diameter - Minimum
29/32 in
Description
Wedge Lock Washer, 9/16 in, PK4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.