Shop NORD-LOCK
See all product information
Create Account
Wedge Lock Washer, For Screw Size M10 Steel, Advanced Corrosion Resistance Finish, 200 PK
Mfr # 1244
Zoro # G2702795
CAD Available
product price:Â
$
202.99
/pk of 200, $1.01/ea
Free Shipping & Returns
Key Features
CAD Drawing
Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
2.5 mm
Maximum Thickness
2.5 mm
Standards
DIN 25201
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1244
- Zoro #
- G2702795
- UPC #
- -
- Country of Origin
- Sweden
- CAD Available
- Yes
- Item
- Wedge Lock Washer
- Material
- Steel
- Finish
- Advanced Corrosion Resistance
- Standards
- DIN 25201
- System of Measurement
- Metric
- Material Grade/Class
- Class 12.9
- Thickness Tolerance
- +/-0.25mm
- Rockwell Hardness
- Min 46 HRC Through hardened
- Type
- Wedge Lock Washer
- Washer Material Grade
- Works with bolt grades up to 12.9
- Pack Size
- Small Pack
- Assembly Thickness Tolerance
- +/-0.25 mm
- Lock Washer Type
- Wedge Lock
- Dimensional Standards
- DIN 25201, RoHS Compliant
- X-Ray Detectable
- X-Ray Detectable
- Metal Detectable
- Metal Detectable
- FDA Approved
- FDA Approved
- Reusable
- Reusable
- Hardness
- 46 HRC
Description
Wedge Lock Washer, M10, PK200