Split Lock Washer, For Screw Size 1-1/4 in Alloy Steel, Zinc Yellow Finish, 5 PK
- Mfr # U37061.125.0001
- Zoro # G9906051
product price:Â
$
5.79
/pk of 5, $1.16/ea
Key Features
Material
Alloy Steel
Finish
Zinc Yellow
Outside Diameter
2.036 in
Minimum Thickness
5/16 in
Maximum Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U37061.125.0001
- Zoro #
- G9906051
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Split Lock Washer
- Material
- Alloy Steel
- Finish
- Zinc Yellow
- Standards
- ASME B18.22.1
- System of Measurement
- Inch
- Material Grade/Class
- Through Hardened
- Application
- General Purpose
- Color
- Yellow
- Manufacturer Location
- Globally Sourced
- Made in North America
- Not Made in North America
- Pack Size
- Small Pack
- Lock Washer Type
- Split Lock
- Material Quality Standards
- ASTM A307A, SAE J429
- Dimensional Standards
- ASME B18.21.1
- Washer Type
- Regular
- Type
- Split Lock Washer
- Shell Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- For Screw Size
- 1-1/4 in
- Outside Diameter
- 2.036 in
- Minimum Thickness
- 5/16 in
- Maximum Thickness
- 5/16 in
- Inside Diameter
- 1.254 in
- Inside Diameter Tolerance
- +/-0.005 in
- Outside Diameter Tolerance
- +/-0.01 in
- Outside Diameter - Maximum
- 2 1/32 in
- Bearing Width - Minimum
- 1/4 in
- Inside Diameter - Maximum
- 1 9/32 in
- Minimum Inside Diameter
- 1 1/4 in
- Section Width - Minimum
- 23/64 in
Description
Split Lock Washer, Spring Lock, Alloy Steel, Finish Yellow Zinc Plated, Fits Bolt Sizes 1-1/4 In., 1-1/4 In., Inside Dia. 1.254 In., Outside Dia. 2.036 In., Thickness 5/16 In., Color Gray, General Purpose, Meets/Exceeds ASME B18.22.1, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.