Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Wedge Lock Washer, For Screw Size M10 Steel, Plain Finish, 6 PK

  • Mfr # 1576

  • Zoro # G4345126

CAD Available

product price: $33.79
/pk 6, $5.63/ea

Key Features

CAD Drawing
Material
Steel
Finish
Plain
Minimum Thickness
0.08 in
Maximum Thickness
0.08 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1576
Zoro #
G4345126
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
M10
Outside Diameter
0.83 in
Minimum Thickness
0.08 in
Maximum Thickness
0.08 in
Inside Diameter
0.42 in
Assembly Thickness
5/64 in
Outside Diameter - Maximum
21.082 mm
Outside Diameter - Minimum
21 mm
Inside Diameter - Maximum
10.67 mm
Minimum Inside Diameter
10.7 mm

Details

CAD Available
Yes
Item
Wedge Lock Washer
Material
Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Metric
Material Grade/Class
A4-80
Thickness Tolerance
+/-0.01
For Use With
Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers
Rockwell Hardness
Min 52 HRC Case Hardened
Application
Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration
Color
Silver
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Pack Size
Small Pack
Assembly Thickness Tolerance
+/-0.01 in
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Reusable
Reusable
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved
Metal Detectable
Metal Detectable
Hardness
52 HRC

Description

Lock Washer, 254 SMO Stainless Steel, Finish Plain, Fits Bolt Sizes M10, Inside Dia. 0.42 In., Outside Dia. 0.83 In., Thickness 0.08 In., Thickness Tolerance +/- .01, Color Silver, Rockwell Hardness Min. 52 HRC, High Vibration, Dynamic Loads, Critical Bolted Joints, Extreme Conditions, For Use With Bolts, Nuts, Hex Head Cap Screws, Socket Head Cap Screws, Adhesives,Washers, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.