Wedge Lock Washer, For Screw Size M18 Steel, Advanced Corrosion Resistance Finish, 100 PK

  • Mfr # 2709

  • Zoro # G3253494


product price: $265.99
/pk 100, $2.66/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
3.4 mm
Maximum Thickness
3.4 mm
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2709
Zoro #
G3253494
UPC #
094710179774
Country of Origin
Sweden

Dimensions

For Screw Size
M18
Outside Diameter
29 mm
Minimum Thickness
3.4 mm
Maximum Thickness
3.4 mm
Inside Diameter
19.5 mm
Assembly Thickness
3.4 mm
Outside Diameter - Minimum
29 mm
Outside Diameter - Maximum
29 mm
Inside Diameter - Maximum
19.5 mm
Minimum Inside Diameter
19.5 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
Standards
DIN 25201
System of Measurement
Metric
Material Grade/Class
Class 12.9
Thickness Tolerance
+/-0.25mm
Rockwell Hardness
Min 46 HRC Through hardened
Type
Wedge Lock Washer
Washer Material Grade
Works with bolt grades up to 12.9
Pack Size
Small Pack
Assembly Thickness Tolerance
+/-0.25 mm
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
X-Ray Detectable
X-Ray Detectable
Reusable
Reusable
FDA Approved
FDA Approved
Metal Detectable
Metal Detectable
Hardness
46 HRC

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes M18, Inside Dia. 19.5mm, Outside Dia. 29mm, Thickness 3.4mm, Thickness Tolerance +/-0.25mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.