Wedge Lock Washer, For Screw Size M18 Steel, Advanced Corrosion Resistance Finish, 2 PK

  • Mfr # 1539

  • Zoro # G4344751


product price: $9.21
/pk 2, $4.61/ea

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
0.13 in
Maximum Thickness
0.13 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1539
Zoro #
G4344751
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
M18
Outside Diameter
1.36 in
Minimum Thickness
0.13 in
Maximum Thickness
0.13 in
Inside Diameter
0.77 in
Assembly Thickness
1/8 in
Outside Diameter - Minimum
34.5 mm
Outside Diameter - Maximum
34.544 mm
Minimum Inside Diameter
19.5 mm
Inside Diameter - Maximum
19.56 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
Standards
DIN 25201
System of Measurement
Metric
Material Grade/Class
Class 12.9
Color
Silver
For Use With
Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers
Thickness Tolerance
+/-0.01
Application
Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration
Rockwell Hardness
Min 46 HRC Through hardened
Type
Wedge Lock Washer
Washer Material Grade
Works with bolt grades up to 12.9
Assembly Thickness Tolerance
+/-0.01 in
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Reusable
Reusable
FDA Approved
FDA Approved
Metal Detectable
Metal Detectable
Hardness
46 HRC
X-Ray Detectable
X-Ray Detectable

Description

Wedge Lock Washer, M18, PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.