Wedge Lock Washer, For Screw Size M18 Steel, Advanced Corrosion Resistance Finish, 4 PK

  • Mfr # 1538

  • Zoro # G4344742


product price: $12.85
/pk 4, $3.21/ea

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
0.13 in
Maximum Thickness
0.13 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1538
Zoro #
G4344742
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
M18
Outside Diameter
1.14 in
Minimum Thickness
0.13 in
Maximum Thickness
0.13 in
Inside Diameter
0.77 in
Assembly Thickness
1/8 in
Outside Diameter - Minimum
29 mm
Inside Diameter - Maximum
19.56 mm
Outside Diameter - Maximum
28.956 mm
Minimum Inside Diameter
19.5 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
Standards
DIN 25201
System of Measurement
Metric
Material Grade/Class
Class 12.9
Rockwell Hardness
Min 46 HRC Through hardened
Color
Silver
Application
Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration
Thickness Tolerance
+/-0.01
For Use With
Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers
Type
Wedge Lock Washer
Washer Material Grade
Works with bolt grades up to 12.9
Pack Size
Small Pack
Assembly Thickness Tolerance
+/-0.01 in
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Reusable
Reusable
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved
Hardness
46 HRC

Description

Lock Washer, EN 1.7182 Carbon Steel, Fits Bolt Sizes M18, Inside Dia. 0.77 In., Outside Dia. 1.14 In., Thickness 0.13 In., Thickness Tolerance +/- .01, Color Silver, Rockwell Hardness Min. 46 HRC, High Vibration, Dynamic Loads, Critical Bolted Joints, Extreme Conditions, For Use With Bolts, Nuts, Hex Head Cap Screws, Socket Head Cap Screws, Adhesives,Washers, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.