Wedge Lock Washer, For Screw Size M27 316 Stainless Steel, Plain Finish, 25 PK

  • Mfr # 2744

  • Zoro # G2489076


product price:  $826.99
/pk 25, $33.08/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
6.8 mm
Maximum Thickness
6.8 mm
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2744
Zoro #
G2489076
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
M27
Outside Diameter
48.5 mm
Minimum Thickness
6.8 mm
Maximum Thickness
6.8 mm
Inside Diameter
28.4 mm
Assembly Thickness
6.8 mm
Outside Diameter - Maximum
48.5 mm
Inside Diameter - Maximum
28.4 mm
Outside Diameter - Minimum
48.5 mm
Minimum Inside Diameter
28.4 mm

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Metric
Material Grade/Class
A4-80
Rockwell Hardness
HRC52
Thickness Tolerance
+/-0.51mm
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Pack Size
Small Pack
Bolt Compatibility
316
Assembly Thickness Tolerance
+/-0.51 mm
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Hardness
52 HRC
FDA Approved
FDA Approved
Reusable
Reusable
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable

Description

Wedge Lock Washer, M27, PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.