Wedge Lock Washer, For Screw Size M27 316 Stainless Steel, Plain Finish, 50 PK

  • Mfr # 2719

  • Zoro # G2763232


product price:  $1,321.99
/pk 50, $26.44/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
6.8 mm
Maximum Thickness
6.8 mm
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2719
Zoro #
G2763232
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
M27
Outside Diameter
42 mm
Minimum Thickness
6.8 mm
Maximum Thickness
6.8 mm
Inside Diameter
28.4 mm
Assembly Thickness
6.8 mm
Minimum Inside Diameter
28.4 mm
Outside Diameter - Maximum
42 mm
Inside Diameter - Maximum
28.4 mm
Outside Diameter - Minimum
42 mm

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Metric
Material Grade/Class
A4-80
Rockwell Hardness
HRC52
Thickness Tolerance
+/-0.51mm
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Bolt Compatibility
316
Pack Size
Small Pack
Dimensional Standards
DIN 25201, RoHS Compliant
Assembly Thickness Tolerance
+/-0.51 mm
Lock Washer Type
Wedge Lock
Reusable
Reusable
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
FDA Approved
FDA Approved
Hardness
52 HRC

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes M27, Inside Dia. 28.4mm, Outside Dia. 42mm, Thickness 6.8mm, Thickness Tolerance +/- 0.51mm, Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products