Wedge Lock Washer, For Screw Size M6 316 Stainless Steel, Plain Finish, 200 PK

  • Mfr # 1083

  • Zoro # G3343742


product price: $375.29
/pk 200, $1.88/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1083
Zoro #
G3343742
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
M6
Outside Diameter
13.5 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Inside Diameter
6.5 mm
Assembly Thickness
2 mm
Minimum Inside Diameter
6.5 mm
Outside Diameter - Maximum
13.5 mm
Inside Diameter - Maximum
6.5 mm
Outside Diameter - Minimum
13.5 mm

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Metric
Material Grade/Class
A4-80
Rockwell Hardness
HRC52
Thickness Tolerance
+/-0.25mm
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Pack Size
Small Pack
Assembly Thickness Tolerance
+/-0.25 mm
Dimensional Standards
DIN 25201, RoHS Compliant
Lock Washer Type
Wedge Lock
Hardness
52 HRC
Reusable
Reusable
FDA Approved
FDA Approved
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable

Description

Wedge Lock Washer, M6, PK200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.