Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Lock Washer, For Screw Size M60 Steel, Advanced Corrosion Resistance Finish

  • Mfr # 2886

  • Zoro # G3026432


product price: $70.75
/ea

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
7 mm
Maximum Thickness
7 mm
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2886
Zoro #
G3026432
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
M60
Outside Diameter
90 mm
Minimum Thickness
7 mm
Maximum Thickness
7 mm
Inside Diameter
63.1 mm
Assembly Thickness
7 mm
Outside Diameter - Maximum
90 mm
Outside Diameter - Minimum
89 mm
Minimum Inside Diameter
63.4 mm
Inside Diameter - Maximum
63.1 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
Standards
DIN 25201
System of Measurement
Metric
Material Grade/Class
Class 12.9
Rockwell Hardness
Min 46 HRC Through hardened
Thickness Tolerance
+/-0.76mm
Type
Wedge Lock Washer
Washer Material Grade
Works with bolt grades up to 12.9
Assembly Thickness Tolerance
+/-0.76 mm
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Reusable
Reusable
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Hardness
46 HRC
FDA Approved
FDA Approved

Description

Wedge Lock Washer, M60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.