Zoro Homepage

Wedge Lock Washer, For Screw Size 1 in Steel, Plain Finish

  • Mfr # 1597

  • Zoro # G4345914


product price: $31.99
/ea

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.13 in
Maximum Thickness
0.13 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1597
Zoro #
G4345914
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
1 in
Outside Diameter
1.91 in
Minimum Thickness
0.13 in
Maximum Thickness
0.13 in
Inside Diameter
1.1 in
Assembly Thickness
1/8 in
Minimum Inside Diameter
1 3/32 in
Outside Diameter - Minimum
1 29/32 in
Outside Diameter - Maximum
1 29/32 in
Inside Diameter - Maximum
1 3/32 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
A4-80
Color
Silver
For Use With
Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers
Rockwell Hardness
Min 52 HRC Case Hardened
Thickness Tolerance
+/-0.01
Application
Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Pack Size
Small Pack
Assembly Thickness Tolerance
+/-0.01 in
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
X-Ray Detectable
X-Ray Detectable
Reusable
Reusable
Metal Detectable
Metal Detectable
FDA Approved
FDA Approved
Hardness
52 HRC

Description

Wedge Lock Washer, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.