Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 200 PK

  • Mfr # 2393

  • Zoro # G1613278

CAD Available

product price:  $192.99
/pk 200, $0.96/ea
Free Shipping & Returns

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Outside Diameter
0.654 in
Minimum Thickness
0.102 in
Maximum Thickness
0.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2393
Zoro #
G1613278
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.654 in
Minimum Thickness
0.102 in
Maximum Thickness
0.102 in
Inside Diameter
0.394 in
Outside Diameter - Maximum
21/32 in
Outside Diameter - Minimum
21/32 in
Inside Diameter - Maximum
25/64 in
Minimum Inside Diameter
25/64 in

Details

CAD Available
Yes
Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
Grade 8.8, Class 10.9
Thickness Tolerance
+/-0.28 mm
Application
Helps Prevent Loosening
For Use With
Bolts
Color
Silver
Type
Wedge Lock Washer
Rockwell Hardness
Min 46 HRC Through hardened
Meets/Exceeds
DIN 25201
Washer Material Grade
Works with 8.8, 10.9 bolts
Lock Washer Type
Wedge Lock
Pack Size
Small Pack
Dimensional Standards
DIN 25201, RoHS Compliant
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved
Hardness
46 HRC
Metal Detectable
Metal Detectable
Reusable
Reusable

Description

Lock Washer, Carbon Steel, Carbon Steel, Finish Zinc Plated, Fits Bolt Sizes 3/8 In., 3/8 In., Inside Dia. 10.0mm, Outside Dia. 16.6mm, Thickness 2.70mm, Thickness Tolerance +/-0.28mm, Color Gray, Rockwell Hardness C46, Helps Prevent Loosening, For Use With Bolts, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.