Wedge Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 200 PK

  • Mfr # 2618

  • Zoro # G1613293


product price:  $136.99
/pk 200, $0.68/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
1.77 mm
Maximum Thickness
1.77 mm
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2618
Zoro #
G1613293
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
6 mm
Outside Diameter
13.5 mm
Minimum Thickness
1.77 mm
Maximum Thickness
1.77 mm
Inside Diameter
6.3 mm
Outside Diameter - Minimum
13.5 mm
Minimum Inside Diameter
6.3 mm
Outside Diameter - Maximum
13.5 mm
Inside Diameter - Maximum
6.3 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 25201
System of Measurement
Metric
Material Grade/Class
Grade 8.8, Class 10.9
For Use With
Bolts
Type
Wedge Lock Washer
Thickness Tolerance
+/-0.28 mm
Application
Helps Prevent Loosening
Rockwell Hardness
Min 46 HRC Through hardened
Color
Silver
Meets/Exceeds
DIN 25201
Washer Material Grade
Works with 8.8, 10.9 bolts
Pack Size
Small Pack
Bolt Compatibility
Grade 2
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
FDA Approved
FDA Approved
Reusable
Reusable
Metal Detectable
Metal Detectable
Hardness
46 HRC
X-Ray Detectable
X-Ray Detectable

Description

Wedge Lock Washer, 6 mm, PK200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.