Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 6 PK

  • Mfr # 1577

  • Zoro # G4345135


product price: $32.69
/pk 6, $5.45/ea

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.09 in
Maximum Thickness
0.09 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1577
Zoro #
G4345135
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
7/16 in
Outside Diameter
0.73 in
Minimum Thickness
0.09 in
Maximum Thickness
0.09 in
Inside Diameter
0.45 in
Assembly Thickness
3/32 in
Minimum Inside Diameter
29/64 in
Outside Diameter - Minimum
47/64 in
Inside Diameter - Maximum
29/64 in
Outside Diameter - Maximum
47/64 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
A4-80
Color
Silver
For Use With
Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers
Thickness Tolerance
+/-0.01
Application
Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration
Rockwell Hardness
Min 52 HRC Case Hardened
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Assembly Thickness Tolerance
+/-0.01 in
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Hardness
52 HRC
Metal Detectable
Metal Detectable
FDA Approved
FDA Approved
X-Ray Detectable
X-Ray Detectable
Reusable
Reusable

Description

Wedge Lock Washer, 254 SMO Stainless Steel, Finish Plain, Fits Bolt Sizes 7/16 In., M11, Inside Dia. 0.450 In., Outside Dia. 0.730 In., Thickness 0.090 In., Thickness Tolerance +/- .01, Color Silver, Rockwell Hardness Min. 52 HRC, High Vibration, Dynamic Loads, Critical Bolted Joints, Extreme Conditions, For Use With Bolts, Nuts, Hex Head Cap Screws, Socket Head Cap Screws, Adhesives,Washers, Meets/Exceeds DIN 25201, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.