Wedge Lock Washer, For Screw Size #8 316 Stainless Steel, Plain Finish, 200 PK

  • Mfr # 1074

  • Zoro # G3273024


product price: $362.99
/pk 200, $1.81/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.09 in
Maximum Thickness
0.09 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1074
Zoro #
G3273024
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
#8
Outside Diameter
0.35 in
Minimum Thickness
0.09 in
Maximum Thickness
0.09 in
Inside Diameter
0.17 in
Assembly Thickness
3/32 in
Inside Diameter - Maximum
11/64 in
Outside Diameter - Minimum
23/64 in
Outside Diameter - Maximum
11/32 in
Minimum Inside Diameter
11/64 in

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
A4-80
Thickness Tolerance
+/-0.01 in
Rockwell Hardness
HRC52
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Bolt Compatibility
316
Assembly Thickness Tolerance
+/-0.01 in
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Reusable
Reusable
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Hardness
52 HRC
FDA Approved
FDA Approved

Description

Wedge Lock Washer, #8, PK200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.