Shop NORD-LOCK
See all product information
Create Account
Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 200 PK
- Mfr # 2374
- Zoro # G1613101
product price:Â
$
164.99
/pk of 200, $0.82/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
2.29 mm
Maximum Thickness
2.2 mm
Standards
DIN 25201
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2374
- Zoro #
- G1613101
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- For Screw Size
- 8 mm
- Outside Diameter
- 16.6 mm
- Minimum Thickness
- 2.29 mm
- Maximum Thickness
- 2.2 mm
- Inside Diameter
- 8.4 mm
- Minimum Inside Diameter
- 8.4 mm
- Outside Diameter - Maximum
- 16.6 mm
- Outside Diameter - Minimum
- 16.6 mm
- Inside Diameter - Maximum
- 8.4 mm
Description
Spring Lock Washer, Carbon Steel, Carbon Steel, Finish Zinc Plated, Fits Bolt Sizes 8mm, M8, Inside Dia. 8.4mm, Outside Dia. 16.6mm, Thickness 2.29mm, Thickness Tolerance +/-0.28mm, Color Gray, Rockwell Hardness C46, Helps Prevent Loosening, For Use With Bolts, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.