Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Wedge Lock Washer, For Screw Size M12 Steel, Plain Finish, 6 PK

  • Mfr # 1578

  • Zoro # G4345144

CAD Available

product price: $34.29
/pk 6, $5.72/ea

Key Features

CAD Drawing
Material
Steel
Finish
Plain
Minimum Thickness
0.08 in
Maximum Thickness
0.08 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1578
Zoro #
G4345144
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
M12
Outside Diameter
0.77 in
Minimum Thickness
0.08 in
Maximum Thickness
0.08 in
Inside Diameter
0.51 in
Assembly Thickness
5/64 in
Minimum Inside Diameter
13 mm
Outside Diameter - Minimum
19.5 mm
Outside Diameter - Maximum
19.558 mm
Inside Diameter - Maximum
12.95 mm

Details

CAD Available
Yes
Item
Wedge Lock Washer
Material
Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Metric
Material Grade/Class
A4-80
Rockwell Hardness
Min 52 HRC Case Hardened
Color
Silver
For Use With
Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers
Application
Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration
Thickness Tolerance
+/-0.01
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Pack Size
Small Pack
Assembly Thickness Tolerance
+/-0.01 in
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
FDA Approved
FDA Approved
Hardness
52 HRC
Reusable
Reusable
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable

Description

Lock Washer, 254 SMO Stainless Steel, Finish Plain, Fits Bolt Sizes M12, Inside Dia. 0.51 In., Outside Dia. 0.77 In., Thickness 0.08 In., Thickness Tolerance +/- .01, Color Silver, Rockwell Hardness Min. 52 HRC, High Vibration, Dynamic Loads, Critical Bolted Joints, Extreme Conditions, For Use With Bolts, Nuts, Hex Head Cap Screws, Socket Head Cap Screws, Adhesives,Washers, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.