Wedge Lock Washer, For Screw Size M27 Steel, Advanced Corrosion Resistance Finish, 50 PK

  • Mfr # 2714

  • Zoro # G3109565


product price:  $431.99
/pk 50, $8.64/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
6.6 mm
Maximum Thickness
6.6 mm
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2714
Zoro #
G3109565
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
M27
Outside Diameter
42 mm
Minimum Thickness
6.6 mm
Maximum Thickness
6.6 mm
Inside Diameter
28.4 mm
Assembly Thickness
6.6 mm
Outside Diameter - Maximum
42 mm
Inside Diameter - Maximum
28.4 mm
Minimum Inside Diameter
28.4 mm
Outside Diameter - Minimum
42 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
Standards
DIN 25201
System of Measurement
Metric
Material Grade/Class
Class 12.9
Rockwell Hardness
Min 46 HRC Through hardened
Thickness Tolerance
+/-0.51mm
Type
Wedge Lock Washer
Washer Material Grade
Works with bolt grades up to 12.9
Assembly Thickness Tolerance
+/-0.51 mm
Pack Size
Small Pack
Bolt Compatibility
Grade 2
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Hardness
46 HRC
FDA Approved
FDA Approved
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Reusable
Reusable

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes M27, Inside Dia. 28.4mm, Outside Dia. 42mm, Thickness 6.6mm, Thickness Tolerance +/- 0.51mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.