Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Lock Washer, Steel, Advanced Corrosion Resistance Finish, 200 PK

  • Mfr # 1231******

  • Zoro # G108610672


product price: $232.99
/pk 200, $1.16/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
0.1 in
Maximum Thickness
0.1 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1231******
Zoro #
G108610672
UPC #
7330948081735
Country of Origin
Sweden

Dimensions

Minimum Thickness
0.1 in
Maximum Thickness
0.1 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
System of Measurement
Inch

Description

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 5/16 - Pkg of 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.