Zoro Homepage

20 PITCH PIN HUB SPUR GEAR

  • Mfr # LAS-B4-24

  • Zoro # G715927811


product price: $63.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAS-B4-24
Zoro #
G715927811
UPC #
-
Country of Origin
United States

Description

Spur Gear-Pin Hub 20 Pitch. 20 degree pressure angle 6-32 set screw. AGMA Quality 10. Aluminum anodized before gear cutting.. Number of Teeth 24. Pitch Diameter 1.20000. Bore.49980. Face Width.37500. Outside Diameter 1.30000. Hub Diameter 1.00000. Over All Length.87500. Set Screw Location.25000. Material 303 Stainless Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.