Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 PITCH PIN HUB SPUR GEAR

  • Mfr # LAS-C2-54

  • Zoro # G515928018


product price: $56.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAS-C2-54
Zoro #
G515928018
UPC #
-
Country of Origin
United States

Description

Spur Gear-Pin Hub 24 Pitch,3/16 & 3/8 Face. AGMA Quality 10. Number of Teeth 54. Pitch Diameter 2.25000. Bore.24980. Face Width.18700. Outside Diameter 2.33300. Hub Diameter.50000. Overall Length.43700. Set Screw Location.12000. Material 303 Stainless Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.