
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBS-F3-25
Zoro #
G015926873
UPC #
-
Country of Origin
United States
Description
Spur Gear-Split Hub-64 Pitch. 20 Degree Pressure Angle. AGMA Quality 10. Aluminum gears are anodized before gear cutting.. Gear hob cuts into hub on the following parts: LBA-F2-22, LBA-F3-22,-23,-24,-25,26, LBS-F2-22, LBS-F3-22,23,24,25,26. Number of Teeth 25. Pitch Diameter.39060. Bore.24980. Face.12500. Outside Diameter.42200. Hub Diameter.31200. Overall Length.40600. Material 303 Stainless Steel. Step Diameter 3/8.....
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.