Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72 PITCH ANTIBACKLASH GEAR-COMPACT

  • Mfr # LFS-T1-72

  • Zoro # G415936656


product price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-T1-72
Zoro #
G415936656
UPC #
-
Country of Origin
United States

Description

Anti-Backlash Spur Gears, Inch, Compact, Scissor spring styl. Material: LFS Series Stainless Steel LFA series Aluminum anodized. 20 degree pressure angle, AGMA Quality 10. Number of Teeth 72. Order Number LFS-T1-72. Outside Diameter 1.02800. Pitch Diameter 1.00000. Hub Diameter.37500. Bore.18730. Pitch 72. Face 1/8. Hub Projection 3/8. Over all Length 1/2. Sub Drill Location 1/8.....

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.