Shop NORDEX
See all product information
Create Account
72 PITCH SPLIT HUB SPUR GEAR
- Mfr # LBS-G3-72
- Zoro # G715927880
product price:Â
$
32.45
/ea
Sold in multiples of 2 for $64.90
Key Features
Pressure Angle (Deg.)
20 Degrees
Material
303 Stainless Steel
Pitch
72
Number of Teeth
72
Bore Dia. (In.)
0.2498 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBS-G3-72
- Zoro #
- G715927880
- UPC #
- -
- Country of Origin
- United States
- Pressure Angle (Deg.)
- 20 Degrees
- Item
- Spur Gear
- Material
- 303 Stainless Steel
- Pitch
- 72
- Number of Teeth
- 72
Description
Spur Gear-Split Hub-72 Pitch, 1/8 face. 20 Degree pressure angle. AGMA quality 10.Aluminum gears anodized before gear cutting.. Number of Teeth 72. Pitch Diameter 1.00000. Bore.24980. Outside Diameter 1.02800. Hub Diameter.31200. Material 303 Stainless Steel. Step Diameter 3/8.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.