Zoro Homepage

ANTI-BACKLASH GEAR, 64 PITCH, 120 TEETH

  • Mfr # LEA-F5-120

  • Zoro # G815936645


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEA-F5-120
Zoro #
G815936645
UPC #
-
Country of Origin
United States

Description

Anti-Backlash Spur Gears, Inch. Material: LES series 303 Stainless SteelLEA series 2024-T4 Aluminum Anodized Before cutting grey or black at Nordex option 20 degree pressure angle. D - DIAMETER IS 5/8, HW- HUB WIDTH IS 9/32, HL- HUB LENGTH IS 1/4, SUB DRILL LOCATION 1/8. Number of Teeth 120. Outside Diameter 1.90600. Pitch Diameter 1.87500. Face.10400. Hub Diameter.50000. Bore.24980. Pitch 64. Overall Length.60900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.