Zoro Homepage

ANTI-BACKLASH MITER AND BEVEL GEAR SET

  • Mfr # LHS-E2-32

  • Zoro # G015936759


product price: $252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHS-E2-32
Zoro #
G015936759
UPC #
-
Country of Origin
United States

Description

ANTI-BACKLASH MITER GEARS 48 TO 72 PITCH. 20 Degree Pressure Angle, Agma Quality 10. Matched sets.. Material: Anti-backlash gear - 303 Stainless Steel, Mating gear - 303 Stainless Stel or Aluminum 2024-T4 anodized before gear cutting. Pitch 64.00000. Material S/S. Number of teeth 32/32. Pitch Diameter.500/.500. Bore.18730. Hub Diameter 17/64. X dimension.56200. Y dimension.21200. Z dimension.25000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.