Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BALL PLUNGER, METRIC, SS

  • Mfr # DOC-M1-2

  • Zoro # G815936867


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOC-M1-2
Zoro #
G815936867
UPC #
-
Country of Origin
United States

Description

Ball Plungers Metric. Material: DOC series - Steel body with Stainless Steel Ball, DOS series - Stainless Steel body with Stainless Steel Ball. Class 6G threads. Thread M6-1,00. Order Number DOC-M1-2. Initial End Force-N 9. Final End Force-N 13. Length 14.00000. Ball Extended 1.00000. Ball Diameter 3.50000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.