Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEARINGS, BALL THRUST CARBON STEEL HARDENED & GROU

  • Mfr # AFC-A2-050

  • Zoro # G815925830


product price: $4.79
/ea
Sold in multiples of 5 for $23.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC-A2-050
Zoro #
G815925830
UPC #
-
Country of Origin
United States

Description

Thrust Bearing Stainless Steel and Carbon Steel Inch. Material: Stainless steel - 440C SS RC58-65 Retainer- Nylon Washers CR410 RC38-42 Carbon steel - Balls SAE 1018 steel RC60 min. Retainer Nylon, Washers - CR1075 RC59-61. Diameter ID.50000. Diameter OD.93800. Width.24900. Number Of Balls 8.00000. Center Diameter 23/32. Washer Width.062 +/-.002. Ball Diameter 1/8.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.