
BEARINGS, LINEAR
Mfr # ABS-N1-16
Zoro # G915924214
product price: $83.35
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABS-N1-16
Zoro #
G915924214
UPC #
-
Country of Origin
United States
Description
Precision Linear Bearings, Inch. Material: Outer Housing - high carbon chromium steel, balls - 52100 chrome steel, Retainer - resin. Order Number ABS-N1-16. Type Adjustable. Shaft Diameter 1.00000. Outside Diameter 1.56250. Groove Diameter 1.46870. Groove Width.06790. Length 2.25000. Groove Length 1.75470. Open.06000. No. of Ball Circuits 6.00000. Basic Dynamic Load Ratings 220.00000. Basic Static Load Ratings 352.00000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.