Zoro Homepage

BEARINGS, TEFLON FLANGED

  • Mfr # AGT-B4-13

  • Zoro # G215924143


product price: $3.89
/ea
Sold in multiples of 5 for $19.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGT-B4-13
Zoro #
G215924143
UPC #
-
Country of Origin
United States

Description

Teflon Bearing Flanged Inch. Material: Teflon. Shaft Size 5/16. Order Number AGT-B4-13. Inside Diameter.31300. Outside Diameter.43900. Flange Diameter.56200. Length 1/4. Flange Width 3/32....

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.