Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAPTIVE SCREW, SOCKET HEAD, METRIC

  • Mfr # DCS-M2-3

  • Zoro # G115925240


product price: $3.69
/ea
Sold in multiples of 5 for $18.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS-M2-3
Zoro #
G115925240
UPC #
-
Country of Origin
United States

Description

Captive Screw Slotted and Socket Head, Metric. Material: 303 Stainless Steel. Order Number DCS-M2-3. Shoulder Length 9.75000. Shoulder Diameter 2.89000. Thread Length 6.00000. open/sealed/shielded Captive Screws Socket Head Scr. Inside Diameter 9.75000. Outside Diameter 2.80000. Width 7.00000. extra light/light/medium M4. Head Width 2.8. Head Diameter 7.0. Thread M4. Head Sytle Socket Head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.