Zoro Homepage

CAPTIVE SCREWS, HEX HEAD

  • Mfr # DCS-B2-8

  • Zoro # G515937836


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS-B2-8
Zoro #
G515937836
UPC #
-
Country of Origin
United States

Description

Captive Screws, Socket Head, Inch. Material: 303 stainless steel. Shoulder Length.53100. Shoulder Diameter.11400. Thread #8-32. Thread Length.25000. Head Width 5/32. Head Diameter 5/16. Socket Diameter 3/32. Socket Depth 5/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.