Zoro Homepage

CLAMPS, SPLIT

  • Mfr # BHS-B2-3

  • Zoro # G215939079


product price: $34.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHS-B2-3
Zoro #
G215939079
UPC #
-
Country of Origin
United States

Description

Split Clamps Socket Head. Material: BHS series 303 stainless steel. BHA series 2024- T351 Aluminum, chromic acid anodized. Shaft Size 3/16. Order Number BHS-B2-3. Inside Diameter.25000. Outside Diameter.56200. Width.15600. Material 303 Stainless Steel. Socket Head Cap Screw #2-56. Clearance Radius 25/64...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.