Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUPLINGS, FLEXIBLE K TYPE

  • Mfr # CGX-H1-20

  • Zoro # G915937542


product price: $40.33
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CGX-H1-20
Zoro #
G915937542
UPC #
-
Country of Origin
United States

Description

Flexible Coupling,Ktype series 2,3&4. Material: Hub-Annealed Steel, zinc plated. Body - polyurethane.. Body Diameter 1-1/8. Outside Diameter 11-16. Set Screw 6-32. Max Torque Capacity In./Lbs 3. Max Ang. Misalignment degree 10. Max Lateral Misalignment 3/32. Bore +.002.18800. Height 1-1/8. Series 1.00000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.