
Fillister Machine Screw, Plain 18-8 Stainless Steel
Mfr # DJS-D8-7
Zoro # G415922321
product price: $0.58
/eaSold in multiples of 50 for $29.00
Key Features
Fillister Head
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJS-D8-7
Zoro #
G415922321
UPC #
-
Country of Origin
United States
Details
Material
18-8 Stainless Steel
Head Type
Fillister
Item
Machine Screw
Finish
Plain
Description
Machine Screws-Stainless Fillister Head. Material: 18-8 Stainless Steel. Thread 1/4-20. Length 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.