
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABX-T1-10
Zoro #
G215937563
UPC #
-
Country of Origin
United States
Description
Idlers. Material: Bearings - 400 series st. st. shielded, Shafts - 303 st. st., Housing - 304 stainless steel Load Rating: 15rpm/lb. Shaft Diameter -.0002.24970. Length 1.00000. Overall Length 1.75000. Outside Diameter 1/2. Shaft Length & flange 9/16.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.