Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KNURLED THUMB

  • Mfr # JLS-M2-10

  • Zoro # G115924960


product price: $6.65
/ea
Sold in multiples of 5 for $33.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLS-M2-10
Zoro #
G115924960
UPC #
-
Country of Origin
United States

Description

Knurled Thumb Nuts-Metric. Material: 303 Stainless Steel. Order Number JLS-M2-10. Internal Thread M5x0.8. Length 12.00000. Diameter 10.00000. Head Diameter 12.00000. Head Width 5.00000. Counterbore Diameter 5,3. Depth of counterbore 7,5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.