Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOCK WASHER, METRIC, SS

  • Mfr # DNS-M1-6

  • Zoro # G515924126


product price: $0.38
/ea
Sold in multiples of 125 for $47.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNS-M1-6
Zoro #
G515924126
UPC #
-
Country of Origin
United States

Description

Lock Washer, Metric. Material: 301 Stainless Steel. Screw Size M8. Inside Diameter max 8.50000. Inside Diameter min 8.10000. Outside Diameter 14.80000. Width +/-,1 2.00000. Width Tolerance +/-0,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.