Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOCK WASHER, METRIC, SS

  • Mfr # DNS-M1-7

  • Zoro # G015924220


product price: $0.39
/ea
Sold in multiples of 100 for $39.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNS-M1-7
Zoro #
G015924220
UPC #
-
Country of Origin
United States

Description

Lock Washer, Metric. Material: 301 Stainless Steel. Screw Size M10. Inside Diameter max 10.70000. Inside Diameter min 10.20000. Outside Diameter 18.10000. Width +/-,1 2.20000. Width Tolerance +/-0,15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.