Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOTER MOUNT CLEATS, SS

  • Mfr # DTS-A4-1

  • Zoro # G515938215


product price: $6.69
/ea
Sold in multiples of 5 for $33.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTS-A4-1
Zoro #
G515938215
UPC #
-
Country of Origin
United States

Description

Motor Mount Cleats - Quick release. Clamp: ASTM B783-90, SS-316 N1-25, 6.6 MIN. DENS.. Scres: slotted pan head CRES. Insert: Nylon polyamide ASTM D 4066, HI-TEM zytel 103 Clamp: as cast & tumbled. Operating Temp: -55 deg. C to +177 degree C. Vibration 5 to 2000 cps at 15g's acceleration with size 15 synchro. Shock: 2000 ft.lb. shock, size 15 synchro.. Width 0.031. Order Number DTS-A4-1. Thickness.03100. Width 2.06200. Length.25000. Type Mount Flush & Recess

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.