Zoro Homepage

PULLEYS, TIMING BELT HUBLESS

  • Mfr # FKA-D3-48

  • Zoro # G515923952


product price: $98.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FKA-D3-48
Zoro #
G515923952
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulley-Hubless 32 Pitch. Material: FKS series 303 Stainless Steel. FKA series 2024-T4 Aluminum chromic Acid anodize - before cutting 20 DEGREE PRESSURE ANGLE. AGMA quality 10.. No. Teeth 48.00000. Pitch Diameter 1.50000. Outside Diameter 1.56300. Bore.37480

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.