Zoro Homepage

PULLEYS, TIMING BELT PIN HUB

  • Mfr # FHS-D1-16

  • Zoro # G515927011


product price: $21.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHS-D1-16
Zoro #
G515927011
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys-Pin Hub 32 Pitch. Aluminum gears are Chromic Acid Anodized - before gear cutting.. Hub Diameter.31200. Overall Length.37500. Set Screw Location.09000. Set Screw #2-56. No. Teeth 16.00000. Pitch Diameter.50000. Outside Diameter.56300. Material 303 Stainless Steel. Bore.12480.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.