Zoro Homepage

PULLEYS, TIMING BELTS.080 PITCH

  • Mfr # FVA-J2-36

  • Zoro # G815925915


product price: $18.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FVA-J2-36
Zoro #
G815925915
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys 0.080 Pitch 3/8 wide Double Flange. Material: Aluminum Alloy Anodized. No. of Grooves 36. Order Number FVA-J2-36. Bore +.001.25000. Outside Diameter +.003.89700. Flange Diameter +/-1/64 1.10500. Face Width.51400. Hub Diameter +/-1/64.67600. Length +/-1/64 13/16. Hub Projection 19/64. Pitch Diameter.91700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.