Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCREWS, BRSTIP, SCKTHD, ALLOY,

  • Mfr # DEX-B4-2

  • Zoro # G215923405


product price: $2.56
/ea
Sold in multiples of 5 for $12.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEX-B4-2
Zoro #
G215923405
UPC #
-
Country of Origin
United States

Description

Brass Tip Set Screws, Hex Socket Drive, Inch. Alloy Steel screws are Heat Treated with a Black Oxide Finish.. Material Alloy steel. Thread #8-32. Length 3/16. Tip Width 3/32. Tip Length 3/64.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.