Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SET SCREW COLLARS, COMMERCIAL SS

  • Mfr # BAS-D3-3

  • Zoro # G015923490


product price: $15.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAS-D3-3
Zoro #
G015923490
UPC #
-
Country of Origin
United States

Description

Set Screw Collars-Commercial,4 set screw style Inch/Metric.. Inside Diameter Inch.18800. Outside Diameter Inch.37500. Width Inch.25000. Material 303 Stainless Steel. Set Screw #4-40. Shaft Size ref. 1/8. Inside Diameter Metric 4.78. Outside Diameter Metric 9.53. Width Metric 6.35..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.